K35X45X30/0-7
Description
K35X45X30/0-7 NEEDLE ROLLER CAGE ASSY ; NON-RETURNABLE
Part # K35X45X30/0-7
BDI # 1174295
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.772
Retainer:
Yes
Other Features:
Steel Cage
Global Part Number GPN:
374168
Self Aligning:
No
NKI30/20-TV-XL
Description
NKI30/20-TV-XL X-LIFE NEEDLE ROLLER BRG ; 30MM X 45MM X 20MM
Part # NKI30/20-TV-XL
BDI # 1175697
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.772
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Radial Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591222
Self Aligning:
No
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.772
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Steel Cage | Oil Hole
Self Aligning:
No
AM-3545-40
Description
AM-3545-40 SLEEVE BEARING ; 35MMX45MMX40MM PWDR MTL BRNZ
Part # 601463
BDI # 525995
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.378
Nominal Outside Diameter - Inch:
1.772
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.772
Length Thru Bore - Millimeter:
40
Nominal Bore - Millimeter:
35
Length Thru Bore - Inch:
1.575
Global Part Number GPN:
488673
AM-3545-45
Description
AM-3545-45 SLEEVE BEARING ; 35MMX45MMX45MM PWDR MTL BRNZ
Part # 601464
BDI # 525996
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.378
Nominal Outside Diameter - Inch:
1.772
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.772
Length Thru Bore - Millimeter:
45
Nominal Bore - Millimeter:
35
Length Thru Bore - Inch:
1.772
Global Part Number GPN:
488674