LRCR 3/4

COMPARE

LRCR 3/4

Description
LRCR 3/4 CARTRIDGE BRG UNIT ; 0.75" X 1.8125" X 1.125"

TIMKEN

Part # LRCR 3/4

BDI # 1365359

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.813
Length Thru Bore - Millimeter: 24.613
Length Thru Bore - Inch: 0.969
Other Features: Single Row | Extended Inner Ring | Self Locking Collar

Housing Style: Cartridge Unit
Housing Material: Rubber
Mounting Method: Eccentric Collar
Rolling Element: Ball Bearing
Expansion / Non-expansion: Non-Expansion

Price Inventory : In stock
$ 36.40 / each QTY
MS-7-ZZ

COMPARE

MS-7-ZZ

Description
MS-7-ZZ DEEP GROOVE BALL BEARING ; 5/8" BORE 1-13/16" OD 5/8" WD

CONSOLIDATED BEARING

Part # MS-7-ZZ

BDI # 202003

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 15.875
Inch - Metric: Inch
Outside Diameter - Inch: 1.813
Maximum Capacity / Filling Slot: No

Global Part Number GPN: 266195
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
$ 52.67 / each QTY