Page 1 of 27

Next

Compare
24156KEMBW507C08C4

COMPARE

24156KEMBW507C08C4

Description
24156KEMBW507C08C4 SPHERICAL RLR BRG ; NON-RETURNABLE 400-600MM OD

TIMKEN

Part # 24156KEMBW507C08C4

BDI # 20054790

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 18.11
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23968EMBW509C08

COMPARE

23968EMBW509C08

Description
23968EMBW509C08 SPHERICAL RLR BRG ; NON-RETURNABLE

TIMKEN

Part # 23968EMBW509C08

BDI # 20103204

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 18.11
Other Features: One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring | Lubrication Hole On Inner Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23968EMBW33C3

COMPARE

23968EMBW33C3

Description
23968EMBW33C3 SPHERICAL RLR BRG ; 340MM ID 460MM OD 90MM WD

TIMKEN

Part # 23968EMBW33C3

BDI # 20103203

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 18.11
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
6344M

COMPARE

6344M

Description
6344MB DEEP GROOVE BALL BEARING ; NON-RETURNABLE 220MM ID 460MM OD 88MM

TIMKEN

Part # 6344MB

BDI # 21965747

Features

Enclosure: Open
Outer Race Width - Millimeter: 88
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 18.11

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
6344M-C3

COMPARE

6344M-C3

Description
6344M-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE 220MM ID 460MM OD 88MM

TIMKEN

Part # 6344MB-C3

BDI # 21965749

Features

Enclosure: Open
Outer Race Width - Millimeter: 88
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 18.11

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY