Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.89
Retainer:
Not Applicable
Other Features:
Plain Inner Ring
Global Part Number GPN:
373060
Self Aligning:
No
IR40X48X40-XL
Description
IR40X48X40-XL X-LIFE BEARING INNER RING ; 40MM BORE 48MM OD
Part # IR40X48X40-XL
BDI # 1174103
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.89
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN:
373929
Self Aligning:
No
K40X48X20H;PUL225
Description
K40X48X20H;PUL225 NRB CAGE/ROLLER ASY ; 40MM BORE 48MM OD 20MM WID
Part # K40X48X20H;PUL225
BDI # 17013221
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.89
Retainer:
Yes
Other Features:
Hardened Steel Cage | Radial Roller
Global Part Number GPN:
374658
Self Aligning:
No
AKL.905-TN
Description
AKL.905-TN THRUST BALL BEARING ; POR 25MM BORE
Part # AKL.905-TN
BDI # 1172282
Features
Height - Millimeter:
15.5
Bore 1 - Inch:
0.984
Bore 2 - Millimeter:
25.197
Height - Inch:
0.61
Bore 2 - Inch:
0.992
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.89
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Separable | 3 Piece Ball
Cage Material:
Polyamide