T88-904A1
Description
T88-904A1 THRUST TAPERED RLR BEARING ; 0.885" BORE 1 1-57/64" OD 19/32" HGT
Part # T88-904A1
BDI # 1425602
Features
Height - Millimeter:
15.088
Bore 1 - Inch:
0.885
Bore 2 - Millimeter:
22.479
Height - Inch:
0.594
Bore 2 - Inch:
0.885
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.891
Other Features:
Single Row | Stamped Tapered Roller | Oscillating | Steering Pivot | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
608VBF53
Description
608VBF53 THRUST BALL BEARING ; 7/8" BR 1 0.9" BR 2 1-57/64" OD 10/PAK
Part # 608VBF53
BDI # 795968
Features
Height - Millimeter:
15.088
Bore 1 - Inch:
0.875
Bore 2 - Millimeter:
22.86
Height - Inch:
0.594
Bore 2 - Inch:
0.9
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.891
Other Features:
Single Row | Full Complement | Unground | Carbon Steel Ball | Carbon Steel Band
Rolling Element:
Ball Bearing
4460-00
Description
4460-00-300 THRUST BALL BEARING ; POR 0.875"X 1.891"X0.594"
Part # GBC.4460-00-300
BDI # 426243
Features
Height - Millimeter:
15.088
Bore 1 - Inch:
0.875
Bore 2 - Millimeter:
22.86
Height - Inch:
0.594
Bore 2 - Inch:
0.9
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.891
Other Features:
Single Row | Full Complement | Unground | Steel Housing | Hardened Steel Ball
Rolling Element:
Ball Bearing