Page 1 of 10

Next

Compare
NKJ42/30A

COMPARE

NKJ42/30A

Description
NKJ42/30A ; NRB SOLID RACE CAGED BEARING

KOYO

Part # NKJ42/30A

BDI # 1407869

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 2.244
Retainer: Yes
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Steel Cage | Oil Hole
Global Part Number GPN: 592610
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
NKI 42/30

COMPARE

NKI 42/30

Description
NKI 42 /30 NEEDLE ROLLER BEARING ; NON-RETURNABLE

SKF

Part # NKI 42/30

BDI # 1421189

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 2.244
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Steel Cage | Oil Hole | Lubrication Groove
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
NK47/30-XL

COMPARE

NK47/30-XL

Description
NK47/30-XL X-LIFE NEEDLE ROLLER BRG

INA

Part # NK47/30-XL

BDI # 1175661

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 2.244
Retainer: Yes
Other Features: 2 Rib Outer Ring | Radial Precision Bearing | Steel Cage | Light Duty | Ground Raceway with Rib | Oil Hole
Global Part Number GPN: 591321
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
K50X57X18-A/0-7

COMPARE

K50X57X18-A/0-7

Description
K50X57X18-A/0-7 NEEDLE ROLLER CAGE ASSY ; NON-RETURNABLE

INA

Part # K50X57X18-A/0-7

BDI # 1174336

Features

Enclosure: Not Applicable
Component: Roller Assembly Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 2.244
Retainer: Yes
Other Features: Steel Cage | Modified Internal Design
Global Part Number GPN: 374215
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
K50X57X18FH

COMPARE

K50X57X18FH

Description
K50X57X18FH ; NRB CAGE AND ROLLER ASSEMBLY

KOYO

Part # K50X57X18FH

BDI # 1087623

Features

Enclosure: Not Applicable
Component: Roller Assembly Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 2.244
Retainer: Yes
Separable: No
Other Features: Steel Cage Material; ABEC 1 | ISO P0 Precision class; 56.4N Static Load Rating; 31.3N Dynamic Load Rating
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY