32206B-90KA1
Description
32206B-90KA1 TAPERED ROLLER BEARING ASSY ; 30MM BR 62MM OD 20MM CONE WD 17MM CUP WD
Part # 32206B-90KA1
BDI # 1424434
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Outside Diameter - Millimeter:
62
Bore - Millimeter:
30
Other Features:
1 Single Cone | 1 Single Cup | Flanged Outer Race
Global Part Number GPN:
658150
Assembly Components:
X32206-B (1) | Y32206-B (1)
Basic Number:
32206
Precision Class:
Standard
206KPP16Z17P
Description
206KPP16Z17P DEEP GROOVE BALL BEARING ; 30MM ID 62MM OD 16MM WD
Part # 206KPP16Z17P
BDI # 20088625
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove | Conrad | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Outside Diameter - Millimeter:
62
Bore - Millimeter:
31.75
Bore - Inch:
1.25
Other Features:
1 Single Cone | 1 Single Cup | Stamped Steel
Assembly Components:
15123 (1) | 15245 (1)
Basic Number:
15123
Precision Class:
Standard
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
24
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
18
Other Features:
Single Row | Standard Duty | Nylon Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
38.1
Outer Race Profile:
Spherical
Mounting Method:
Set Screw