AKL.D15

COMPARE

AKL.D15

Description
AKL.D15 THRUST BALL BEARING ; 1-3/8" 1 1-13/32"

INA

Part # AKL.D15

BDI # 1172680

Features

Height - Millimeter: 15.875
Bore 1 - Inch: 1.375
Bore 2 - Millimeter: 35.712
Height - Inch: 0.625
Bore 2 - Inch: 1.406

Thrust Bearing: Yes
Inch - Metric: Inch
Outside Diameter - Inch: 2.469
Other Features: Single Row | Deep Groove | Medium Cross Section | Grooved Race | Non Separable | Full Complement | Standard Oil Hole in Band
Rolling Element: Ball Bearing

Price Inventory : In stock
$ 29.27 / each QTY
AKL.W1-5/8

COMPARE

AKL.W1-5/8

Description
AKL.W1-5/8 THRUST BALL BEARING ; NON-RETURNABLE

INA

Part # AKL.W1-5/8

BDI # 1178403

Features

Height - Millimeter: 18.263
Bore 1 - Inch: 1.625
Bore 2 - Millimeter: 41.275
Height - Inch: 0.719
Bore 2 - Inch: 1.625

Thrust Bearing: Yes
Inch - Metric: Inch
Outside Diameter - Inch: 2.469
Other Features: Single Row | Deep Groove | Medium Cross Section | Grooved Race | Separable
Cage Material: Steel

Price Inventory : Available to order
$ 58.71 / each QTY
619VBF18

COMPARE

619VBF18

Description
619VBF18 THRUST BALL BEARING ; POR 36.525MM ID 62.713MM OD 15.875MM WID

NICE BALL BEARING

Part # 619VBF18

BDI # 795977

Features

Height - Millimeter: 15.875
Bore 1 - Inch: 1.438
Bore 2 - Millimeter: 37.135
Height - Inch: 0.625
Bore 2 - Inch: 1.462

Thrust Bearing: Yes
Inch - Metric: Inch
Outside Diameter - Inch: 2.469
Other Features: Single Row | Full Complement | Unground | Carbon Steel Ball | Carbon Steel Band
Rolling Element: Ball Bearing

Price Inventory : Available to order
$ 20.13 / each QTY