2MM9108WICRDUL
Description
2MM9108WICRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX 40MM BORE 68MM OD
Part # 2MM9108WI DUL
BDI # 1334004
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
32008XM 90KM1
Description
32008XM 90KM1 TAPERED ROLLER BRG ASSY ; 40MM BORE 68MM OD
Part # 32008XM-90KM1
BDI # 1336816
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Outside Diameter - Millimeter:
68
Bore - Millimeter:
40
Other Features:
1 Single Cone | 1 Single Cup
Global Part Number GPN:
660660
Assembly Components:
X32008XM (1) | Y32008XM (1)
Basic Number:
32008
Precision Class:
Standard
6008-2RS
Description
6008-2RS DEEP GROOVE BALL BEARING ; 40MM ID 68MM OD 15MM WD SR 2 SEALS
Part # 6008-2RS
BDI # 1424780
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
JRM3938A-90UA2
Description
JRM3938A-90UA2 TAPERED ROLLER BRG ASSY ; UNIPAC 4 OD
Part # JRM3938A-90UA2
BDI # 1425341
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Outside Diameter - Millimeter:
68
Bore - Millimeter:
38.125
Other Features:
2 Single Cone | 1 Double Cup
Global Part Number GPN:
661512
Assembly Components:
JRM3938A (2) | JRM3968XD (1) | GR11 (1) | JRM3900-SA (2)
Basic Number:
JRM3938
Precision Class:
Standard
9108PP
Description
9108PP DEEP GROOVE BALL BEARING ; 40MM BORE 68MM OD 15MM WD
Part # 9108PP
BDI # 1352312
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1637
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No