NTA-3244
Description
NTA-3244 THRUST NEEDLE ROLLER BEARING ; 2" BORE 1 2-3/4" OD 5/64" HGT
Part # NTA-3244
BDI # 1088150
Features
Height - Millimeter:
1.981
Bore 1 - Inch:
2
Bore 2 - Millimeter:
50.8
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
TC3244/0-5-HLA
Description
TC3244/0-5-HLA THRUST NEEDLE ROLLER ASSY ; 2" BORE 1 2-3/4" OD
Part # TC3244/0-5
BDI # 1178192
Features
Height - Millimeter:
1.981
Bore 1 - Inch:
2
Bore 2 - Millimeter:
50.8
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Other Features:
Single Row | Axial Needle Roller | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
2523D-2
Description
2523D-2 TAPERED ROLLER BEARING CUP ; DOUBLE ROW 4 OD
Part # 2523D-2
BDI # 1328519
Features
Component:
Double Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
69.85
Other Features:
Groove and Hole in OD Center
Global Part Number GPN:
648023
Precision Class:
Standard
Basic Number:
2523
2523-2
Description
2523-2 TAPERED ROLLER BEARING CUP ; 2.750IN OD 0.7500IN WDTH NO FLANGE CS
Part # 2523-2
BDI # 1424283
Features
Component:
Cup
Width - Millimeter:
19.05
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
69.85
Bore - Millimeter:
0
Precision Class:
Standard
Basic Number:
2523