Features
Component:
Cup
Width - Millimeter:
14.3
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
72.009
Global Part Number GPN:
647744
Precision Class:
Standard
Basic Number:
19283
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
24
Other Features:
Flanged Outer Ring | With Snap Ring Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Smaller Inner Ring
Snap Ring:
No
38TAC72BSUC11PN7B
Description
38TAC72BSUC11PN7B BALL BEARING ; 1-1/2" BORE 2.835" OD 5/8" WD
Part # 38TAC72BSUC11PN7B
BDI # 1185760
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Single Row | Angular Contact Thrust Bearing | Ball Screw Support | High Capacity | Bore and OD are Exclusive All Others are ISO 4
Cage Material:
Polyamide
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring
Features
Component:
Cup
Width - Millimeter:
14.249
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
72.009
Bore - Millimeter:
0
Precision Class:
Standard
Basic Number:
16282
19283-3
Description
19283-3 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE SINGLE PRECISION 4 OD
Part # 19283-3
BDI # 1311649
Features
Component:
Cup
Width - Millimeter:
14.3
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
72.009
Bore - Millimeter:
0
Precision Class:
Class 3
Basic Number:
19283 #3