32009X-90KA5
Description
32009X-90KA5 TAPERED ROLLER BEARING ASSY ; METRIC 4 OD
Part # 32009X-90KA5
BDI # 1424411
Features
Component:
Assembly
Flange Outside Diameter - Millimeter:
79
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Flange Outside Diameter - Inch:
3.11
Outside Diameter - Millimeter:
75
Other Features:
1 Single Cone | 1 Single Cup | Flanged Outer Race | With Keyway or Slot
Global Part Number GPN:
658898
Assembly Components:
X32009X (1) | Y32009XR (1)
Precision Class:
Standard
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6009-ZZC3
Description
6009-ZZC3 DEEP GROOVE BALL BEARING ; 45MM ID 75MM OD 16MM WD 2 SHIELD
Part # 6009-ZZC3
BDI # 1424789
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6009-2RS
Description
6009-2RS DEEP GROOVE BALL BEARING ; 45MM ID 75MM OD 16MM WD
Part # 6009-2RS
BDI # 1424786
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
32009XM 90KM1
Description
32009XM 90KM1 TAPERED ROLLER BRG ASSY ; 45MM BORE 75MM OD
Part # 32009XM 90KM1
BDI # 1424412
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Outside Diameter - Millimeter:
75
Bore - Millimeter:
45
Other Features:
1 Single Cone | 1 Single Cup
Global Part Number GPN:
660682
Assembly Components:
X32009XM (1) | Y32009XM (1)
Basic Number:
32009
Precision Class:
Standard