AKL.B21-HLG
Description
AKL.B21-HLG THRUST BALL BEARING ; 44.55MM X 78.59MM
Part # AKL.B21-HLG
BDI # 1172429
Features
Height - Millimeter:
22.225
Bore 1 - Inch:
1.75
Bore 2 - Millimeter:
45.237
Height - Inch:
0.875
Bore 2 - Inch:
1.781
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.094
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Non Separable | Full Complement | Standard Oil Hole in Band
Rolling Element:
Ball Bearing
Features
Height - Millimeter:
22.225
Bore 1 - Inch:
1.813
Bore 2 - Millimeter:
46.838
Height - Inch:
0.875
Bore 2 - Inch:
1.844
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.094
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Non Separable | Full Complement | Standard Oil Hole in Band
Rolling Element:
Ball Bearing
AKL.GT21-HLG
Description
AKL.GT21-HLG THRUST BALL BEARING ; 44.55MM ID X 78.55MM OD
Part # AKL.GT21-HLG
BDI # 18102890
Features
Height - Millimeter:
20.65
Bore 1 - Inch:
1.75
Bore 2 - Millimeter:
45.237
Height - Inch:
0.813
Bore 2 - Inch:
1.781
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.094
Other Features:
Single Row
Cage Material:
Steel
AKL.D22-HLG
Description
AKL.D22-HLG THRUST BALL BEARING ; 45.24MM ID X 77.22MM OD
Part # AKL.D22-HLG
BDI # 1172690
Features
Height - Millimeter:
20.65
Bore 1 - Inch:
1.813
Bore 2 - Millimeter:
46.838
Height - Inch:
0.813
Bore 2 - Inch:
1.844
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.094
Other Features:
Single Row
Cage Material:
Steel
Features
Height - Millimeter:
20.65
Bore 1 - Inch:
1.75
Bore 2 - Millimeter:
44.45
Height - Inch:
0.813
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.094
Other Features:
Double Row | Cylindrical Roller | Flat Race | Separable Axial Contact | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel