Page 1 of 68

Next

Compare
W208PPB2

COMPARE

W208PPB2

Description
W208PPB2 DEEP GROOVE BALL BEARING ; 1.125IN ID 3.376IN OD 1.4375IN WD

TIMKEN

Part # W208PPB2

BDI # 1374890

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 18
Other Features: Non-Relubricatable | Farm Implement Bearing | Tri-Ply Seal
Inch - Metric: Inch
Outside Diameter - Inch: 3.15

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: Extended Inner Ring
Snap Ring: No

Price Inventory : In stock
$ 78.76 / each QTY
9110KDD

COMPARE

9110KDD

Description
9110KDD DEEP GROOVE BALL BEARING ; 50MM ID 80MM OD 16MM WD

TIMKEN

Part # 9110KDD

BDI # 1352326

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 16
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Maximum Capacity / Filling Slot: No

Global Part Number GPN: 1644
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 59.21 / each QTY
NU 208 ECP/C3

COMPARE

NU 208 ECP/C3

Description
NU 208 ECP/C3 CYLINDRICAL RLR BRG ; 40MM BORE 80MM OD 18 WID RBEC 1

SKF

Part # NU 208 ECP/C3

BDI # 1420184

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455451
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 87.31 / each QTY
ER24

COMPARE

ER24

Description
ER24 INSERT BEARING ; 1-1/2" BORE IR WID 1.094" OR WID

TIMKEN

Part # ER24

BDI # 1425088

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 27.788
Other Features: Single Row | Standard Duty

Inch - Metric: Inch
Outside Diameter - Inch: 3.15
Length Thru Bore - Millimeter: 49.225
Outer Race Profile: Cylindrical
Mounting Method: Set Screw

Price Inventory : In stock
$ 58.32 / each QTY
307PP;307PP Z3 FS50000

COMPARE

307PP;307PP Z3 FS50000

Description
307PP DEEP GROOVE BALL BEARING ; 35MM ID 80MM OD 21MM WD

TIMKEN

Part # 307PP

BDI # 1336517

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 21
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Maximum Capacity / Filling Slot: No

Global Part Number GPN: 1483
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 47.88 / each QTY