7307WN SU
Description
7307WN SU ANGULAR CONTACT BALL BRG ; 35MM ID 80MM OD 21MM WD SR OPEN
Part # 7307WN SU
BDI # 1350512
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
GN106KRRB
Description
GN106KRRB INSERT BEARING ; 1-3/8" BORE IR WID 3.15" OD
Part # GN106KRRB
BDI # 1356276
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
51.6
Outer Race Profile:
Spherical
Global Part Number GPN:
561236
Mounting Method:
Eccentric Collar
1108KRRB
Description
1108KRRB INSERT BEARING ; 1-1/5" BORE IR WID 3.15" OD
Part # 1108KRRB
BDI # 1310043
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
21
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
56.363
Outer Race Profile:
Spherical
Global Part Number GPN:
561833
Mounting Method:
Eccentric Collar
9110PP;9110PP Z6 FS50000
Description
9110PP;9110PP Z6 FS50000 DG RDL BALL BRG ; 50MM ID 80MM OD 16MM WD
Part # 9110PP
BDI # 1352329
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1646
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
208PPG
Description
208PPG DEEP GROOVE BALL BEARING ; 40MM ID 80MM OD 18MM WD
Part # 208PPG
BDI # 1312169
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove | Radial | Light Duty | Removable Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1331
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes