207PPB7

COMPARE

207PPB7

Description
207PPB7 DEEP GROOVE BALL BEARING ; 35MM ID 72MM OD 17MM WD

TIMKEN

Part # 207PPB7

BDI # 1312139

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 25
Other Features: Deep Groove | Radial | Light Duty | Removable Seal
Inch - Metric: Metric
Outside Diameter - Inch: 3.241

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
$ 124.75 / each QTY