CB-4856-44
Description
CB-4856-44 PLAIN BEARING ; 3" BORE 3-1/2" OD 5-1/2" LTB
Part # 105042
BDI # 523427
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3
Nominal Outside Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3.5
Length Thru Bore - Millimeter:
139.7
Nominal Bore - Millimeter:
76.2
Length Thru Bore - Inch:
5.5
Global Part Number GPN:
490071
MR 44 SS
Description
MR 44 SS NEEDLE ROLLER BEARING ; NON-RETURNABLE 3-1/2" OD 1-3/4" WID
Part # 5454430000
BDI # 347274
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
3.5
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN:
23111
Self Aligning:
No
HM803110-2
Description
HM803110-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 3-1/2" OD 29/32" WD
Part # HM803110-2
BDI # 1359356
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
3.5
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
88.9
Other Features:
Heavy Medium Duty
Global Part Number GPN:
649724
Precision Class:
Standard
Basic Number:
HM803110
MR 44
Description
MR 44 NEEDLE ROLLER BEARING ; 2-3/4" BORE 3-1/2" OD 1-3/4" WID
Part # 5454400000
BDI # 347332
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
3.5
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN:
23104
Self Aligning:
No
MR 44 N
Description
MR 44 N NEEDLE ROLLER BEARING ; 2-3/4" BORE 3-1/2" OD 1-1/2" WID
Part # 5454460000
BDI # 347333
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
3.5
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Narrow Width | Oil Hole
Global Part Number GPN:
23105
Self Aligning:
No