4335-2
Description
4335-2 TAPERED ROLLER BEARING CUP ; PRECISION 3-9/16" OD 1-5/16" WD
Part # 4335-2
BDI # 1342936
Features
Component:
Cup
Width - Millimeter:
33.35
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
3.563
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
90.5
Global Part Number GPN:
646737
Precision Class:
Standard
Basic Number:
4335
B36-L
Description
B36-L SPHERICAL PLAIN BEARING ; 2-1/4" BORE 1-11/16" WID 3-9/16" OD
Part # B36L
BDI # 796771
Features
Enclosure:
Open
Housing Width - Millimeter:
42.85
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.563
Other Features:
2 Piece | Single Fractured Outer Ring | Lubrication Groove in Outer Race
Self Aligning:
Yes
GEZ 204 ES-2RS
Description
GEZ 204 ES-2RS SPHERICAL PLAIN BEARING ; 2-1/4"ID 3-9/16"OD 1-31/32" WIDE SEALED
Part # GEZ 204 ES-2RS
BDI # 21488703
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
42.85
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.563
Other Features:
2 Piece
Self Aligning:
Yes
XLS2-1/4
Description
XLS2-1/4 ANG CONTACT BALL BRG ; 2-1/4"X3-9/16"X5/8" SINGLE ROW
Part # XLS2-1/4
BDI # 663392
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
3.563
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
15 Degree
Global Part Number GPN:
254771
Cage Material:
Phenolic
Snap Ring:
No
Number of Bearings:
1 (Single)