SCH-16-SB

COMPARE

SCH-16-SB

Description
SCH-16-SB STUD TYPE CAM FOLLOWER ; POR 0.5" ROLLER DIA FLAT SURFACE

CARTER MFG

Part # SCH-16-SB

BDI # 21481916

Features

Roller Width - Inch: 0.375
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Roller Diameter - Inch: 0.5
Other Features: Full Complement | Stainless Steel | Head-End Lubrication | H1 Food Grade Grease | Synthetic Seals

Price Inventory : In stock
$ 89.45 / each QTY