MCFR 13 SB
Description
MCFR 13 SB CAM FOLLOWER BEARING ; 13MM ROLLER DIA 9MM ROLLER WIDTH
Part # 1613155000
BDI # 344914
Features
Roller Width - Inch:
0.354
Thread Size:
M5 X 0.8
Stud Diameter - Inch:
0.197
Stud Diameter - Millimeter:
5
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
13
Other Features:
Caged | Lubri-Disc Seals
Global Part Number GPN:
21033
MCFR 13 S
Description
MCFR 13 S CAM FOLLOWER BEARING ; 13MM ROLLER DIA 9MM ROLLER WIDTH
Part # 1613151000
BDI # 344913
Features
Roller Width - Inch:
0.354
Thread Size:
M5 X 0.8
Stud Diameter - Inch:
0.197
Stud Diameter - Millimeter:
5
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
13
Other Features:
Caged | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN:
21032