CFH 5/8 S
Description
CFH 5/8 S CAM FOLLOWER BEARING ; 5/8" RLR DIA 7/16" RLR WD
Part # 2040510000
BDI # 347194
Features
Roller Width - Inch:
0.438
Thread Size:
5/16-24
Stud Diameter - Inch:
0.313
Stud Diameter - Millimeter:
7.95
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
15.875
Other Features:
Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN:
22528
CF 5/8 S
Description
CF 5/8 S CAM FOLLOWER BEARING ; 5/8" RLR DIA 7/16" RLR WD
Part # 2040110000
BDI # 1402441
Features
Roller Width - Inch:
0.438
Thread Size:
1/4-28
Stud Diameter - Inch:
0.25
Stud Diameter - Millimeter:
6.35
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
15.875
Other Features:
Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN:
590664
CF 5/8 SB
Description
CF 5/8 SB CAM FOLLOWER BEARING ; 5/8" RLR DIA 7/16" RLR WD
Part # 2040112000
BDI # 1402442
Features
Roller Width - Inch:
0.438
Thread Size:
1/4-28
Stud Diameter - Inch:
0.25
Stud Diameter - Millimeter:
6.35
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
15.875
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20631
CF 5/8 B
Description
CF 5/8 B CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH
Part # 2040102000
BDI # 17031030
Features
Roller Width - Inch:
0.438
Thread Size:
1/4-28
Stud Diameter - Inch:
0.25
Stud Diameter - Millimeter:
6.35
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
15.875
Other Features:
Full Complement
Global Part Number GPN:
590647
CCF 5/8 S
Description
CCF 5/8 S CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH
Part # 2041110000
BDI # 343893
Features
Roller Width - Inch:
0.438
Thread Size:
1/4-28
Stud Diameter - Inch:
0.25
Stud Diameter - Millimeter:
6.35
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
15.875
Other Features:
Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN:
590610