Page 1 of 2

Next

Compare
S 24 LW

COMPARE

S 24 LW

Description
S 24 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 3/4" DIA 1/2" WIDTH

RBC BEARINGS

Part # S24LW

BDI # 795086

Features

Roller Width - Inch: 0.5
Thread Size: 3/8-24
Stud Diameter - Inch: 0.375
Stud Diameter - Millimeter: 9.525
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 19.05
Roller Diameter - Inch: 0.75
Other Features: Screwdriver Slot | Adjustable

Price Inventory : In stock
$ 19.32 / each QTY
YCRS-12

COMPARE

YCRS-12

Description
YCRS-12 CAM FOLLOWER BEARING ; 3/4IN ROLLER DIA STEEL SEALED

KOYO

Part # YCRS-12

BDI # 1088963

Features

Roller Width - Inch: 0.5
Roller Width - Millimeter: 12.7
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 19.05
Roller Diameter - Inch: 0.75
Other Features: Full Complement
Rolling Element: Needle Bearing

Price Inventory : In stock
$ 16.21 / each QTY
CR12BUU

COMPARE

CR12BUU

Description
CR12BUU CAM FOLLOWER ; 3/4" DIA X 1/2" WIDTH ROLLER

IKO

Part # CR12BUU

BDI # 1402859

Features

Roller Width - Inch: 0.5
Thread Size: 3/8-24
Stud Diameter - Inch: 0.375
Stud Diameter - Millimeter: 9.525
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 19.05
Other Features: Caged
Global Part Number GPN: 238211

Price Inventory : In stock
$ 11.81 / each QTY
SCH-24-SB

COMPARE

SCH-24-SB

Description
SCH-24-SB STUD TYPE CAM FOLLOWER ; POR 0.75" ROLLER DIA FLAT SURFACE

CARTER MFG

Part # SCH-24-SB

BDI # 21481918

Features

Roller Width - Inch: 0.5
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 19.05
Roller Diameter - Inch: 0.75
Other Features: Full Complement | Stainless Steel | H1 Food Grade Grease | Synthetic Seals

Price Inventory : In stock
$ 89.45 / each QTY
SFH-24A

COMPARE

SFH-24A

Description
SFH-24-A CAM FOLLOWER BEARING ; POR 3/4" ROLLER DIA 1/2" ROLLER WIDTH

CARTER MFG

Part # SFH-24-A

BDI # 20215653

Features

Roller Width - Inch: 0.5
Thread Size: 3/8-24
Stud Diameter - Inch: 0.375
Stud Diameter - Millimeter: 9.525
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 19.05
Roller Diameter - Inch: 0.75
Other Features: Oil Impregnated Bronze Bushing | Black Oxide Coating | Neverlube Grease

Price Inventory : In stock
$ 14.55 / each QTY