S 36 LW
Description
S 36 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 1-1/8" DIA 5/8" WIDTH
Part # S36LW
BDI # 795098
Features
Roller Width - Inch:
0.625
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
28.575
Roller Diameter - Inch:
1.125
Other Features:
Screwdriver Slot | Adjustable
RBC 1 1/8
Description
RBC 1 1/8 CAM FOLLOWER BEARING ; 1-1/8" ROLLER DIA 5/8" ROLLER WIDTH
Part # RBC11/8
BDI # 795020
Features
Roller Width - Inch:
0.625
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
28.575
Roller Diameter - Inch:
1.125
Other Features:
Center Thrust Ring | Contact Lip Seals
SC-36-SB
Description
SC-36-SB STUD TYPE CAM FOLLOWER ; POR 1.125" ROLLER DIA FLAT SURFACE
Part # SC-36-SB
BDI # 21481907
Features
Roller Width - Inch:
0.625
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
28.575
Roller Diameter - Inch:
1.125
Other Features:
Full Complement | Stainless Steel | H1 Food Grade Grease | Synthetic Seals