Page 1 of 2

Next

Compare
CRSB-28

COMPARE

CRSB-28

Description
CRSB-28 STUD TRACK ROLLER ; 1-3/4IN OD 3/4-16UNF SEALED W/OUTER RING

KOYO

Part # CRSB-28

BDI # 1086272

Features

Roller Width - Inch: 1
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 44.45
Roller Diameter - Inch: 1.75
Other Features: Full Complement

Price Inventory : In stock
$ 40.67 / each QTY
YCRS-28

COMPARE

YCRS-28

Description
YCRS-28 CAM FOLLOWER BEARING ; 1-3/4IN ROLLER DIA STEEL SEALED

KOYO

Part # YCRS-28

BDI # 1088970

Features

Roller Width - Inch: 1
Roller Width - Millimeter: 25.4
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 44.45
Roller Diameter - Inch: 1.75
Other Features: Full Complement
Rolling Element: Needle Bearing

Price Inventory : In stock
$ 33.37 / each QTY
FCR-1-3/4

COMPARE

FCR-1-3/4

Description
FCR-1-3/4 TRACK ROLLER BEARING ; FLANGED STUD TYPE

SMITH BEARING

Part # FCR-1-3/4

BDI # 841221

Features

Roller Width - Inch: 1.188
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 44.45
Other Features: Contamination Resistant
Global Part Number GPN: 589811

Price Inventory : Available to order
$ 42.21 / each QTY
RBC 1 3/4

COMPARE

RBC 1 3/4

Description
RBC 1 3/4 CAM FOLLOWER BEARING ; 1-3/4" ROLLER DIA 1" ROLLER WIDTH

RBC BEARINGS

Part # RBC13/4

BDI # 795021

Features

Roller Width - Inch: 1
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 44.45
Roller Diameter - Inch: 1.75
Other Features: Center Thrust Ring | Contact Lip Seals

Price Inventory : Available to order
$ 64.20 / each QTY
S 56 LW

COMPARE

S 56 LW

Description
S 56 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 1-3/4" DIA 1" WIDTH

RBC BEARINGS

Part # S56LW

BDI # 795118

Features

Roller Width - Inch: 1
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 44.45
Roller Diameter - Inch: 1.75
Other Features: Screwdriver Slot | Adjustable

Price Inventory : Available to order
$ 45.97 / each QTY