MCR-62-S
Description
MCR-62-S NEEDLE BRG CAM FOLLOWER ; CAGED STUD TYPE HEX HEAD SLOT SEALED
Part # MCR-62-S
BDI # 841914
Features
Roller Width - Inch:
1.142
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Other Features:
Caged | Screwdriver Slot
Global Part Number GPN:
589919
ZL205-DRS
Description
ZL205-DRS CAM FOLLOWER BEARING ; 62MM X 35MM X 33.8MM
Part # ZL205-DRS
BDI # 1412279
Features
Roller Width - Inch:
0.591
Thread Size:
M10
Stud Diameter - Inch:
0.984
Stud Diameter - Millimeter:
25
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Other Features:
One Side Lip Seals | One Side Plastic Cover
Global Part Number GPN:
240095
ZL5205-DRS
Description
ZL5205-DRS STUD TYPE TRACK ROLLER ; DOUBLE ROW
Part # ZL5205-DRS
BDI # 1412282
Features
Roller Width - Inch:
0.811
Thread Size:
M10
Stud Diameter - Inch:
0.984
Stud Diameter - Millimeter:
25
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Other Features:
One Side Lip Seals | One Side Plastic Cover
Global Part Number GPN:
240101
Features
Roller Width - Inch:
1.142
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Other Features:
Full Complement | Labyrinth Seals
Global Part Number GPN:
239953