NUKR-72
Description
NUKR-72 NEEDLE BRG CAM FOLLOWER ; DOUBLE ROW STUD TYPE
Part # NUKR-72
BDI # 842245
Features
Roller Width - Inch:
1.142
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Other Features:
Full Complement | Screwdriver Slot | Heavy Duty Roller
Global Part Number GPN:
590083
KR72-PP
Description
KR72-PP STUD TYPE TRACK ROLLER ; 72MM X 24MM X 80MM DBL
Part # KR72-PP-A
BDI # 1412377
Features
Roller Width - Inch:
1.142
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Other Features:
Caged | 3 Stage Sealing
Global Part Number GPN:
239992
CF24-1BUUR
Description
CF24-1BUUR CAM FOLLOWER BEARING ; 72MM ROLLER DIA 29MM ROLLER WIDTH
Part # CF241BUUR
BDI # 513924
Features
Roller Width - Inch:
1.142
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Other Features:
Caged
Global Part Number GPN:
237935
Features
Roller Width - Inch:
1.142
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Other Features:
Full Complement | Labyrinth Seals
Global Part Number GPN:
239954
HPC-72
Description
HPC-72 LOAD RUNNER ; 72MM ROLLER DIA 44MM ROLLER WIDTH
Part # 0009507200
BDI # 20288091
Features
Roller Width - Inch:
1.732
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Roller Diameter - Inch:
2.835
Global Part Number GPN:
239301