Page 1 of 3

Next

Compare
NUKR-72

COMPARE

NUKR-72

Description
NUKR-72 NEEDLE BRG CAM FOLLOWER ; DOUBLE ROW STUD TYPE

SMITH BEARING

Part # NUKR-72

BDI # 842245

Features

Roller Width - Inch: 1.142
Thread Size: M24 X 1.5
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 72
Other Features: Full Complement | Screwdriver Slot | Heavy Duty Roller
Global Part Number GPN: 590083

Price Inventory : In stock
$ 162.27 / each QTY
MYRV-35-SC

COMPARE

MYRV-35-SC

Description
MYRV-35-SC NEEDLE BRG CAM FOLLOWER ; FULL COMPL YOKE TYPE CROWNED SEALED

SMITH BEARING

Part # MYRV-35-SC

BDI # 842235

Features

Roller Width - Inch: 1.102
Roller Width - Millimeter: 28
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 72
Roller Diameter - Inch: 2.835
Other Features: Full Complement
Global Part Number GPN: 589346

Price Inventory : In stock
$ 92.07 / each QTY
NUTR35-A

COMPARE

NUTR35-A

Description
NUTR35-A CAM FOLLOWER BEARING ; 35MM BORE 72MM RLR DIA

INA

Part # NUTR35-A

BDI # 18313633

Features

Roller Width - Inch: 1.102
Roller Width - Millimeter: 28
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 72
Roller Diameter - Inch: 2.835
Other Features: Full Complement | With Inner Ring | Labyrinth Seal
Global Part Number GPN: 239832

Price Inventory : In stock
$ 107.31 / each QTY
NUTR 35 A

COMPARE

NUTR 35 A

Description
NUTR 35 A CAM FOLLOWER BEARING

SKF

Part # NUTR 35 A

BDI # 1415841

Features

Roller Width - Inch: 1.102
Roller Width - Millimeter: 28
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 72
Roller Diameter - Inch: 2.835
Other Features: Full Complement | With Flanged Inner Ring | Labyrinth Seal
Rolling Element: Cylindrical Roller Bearing - Double Row

Price Inventory : Available to order
$ 178.88 / each QTY
LR5206-2Z-TVH-XL

COMPARE

LR5206-2Z-TVH-XL

Description
LR5206-2Z-TVH-XL X-LIFE TRACK ROLLER BRG ; 30MM X 72MM X 23.8MM

INA

Part # LR5206-2Z-TVH-XL

BDI # 15048849

Features

Roller Width - Inch: 0.937
Roller Width - Millimeter: 23.8
Roller Surface Profile: Crowned
Enclosure: Metal Shielded
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 72
Roller Diameter - Inch: 2.835
Other Features: Glass-Fiber Reinforced Polyamid Cage Material
Rolling Element: Ball Bearing - Double Row

Price Inventory : Available to order
$ 118.13 / each QTY