PLR-4

COMPARE

PLR-4

Description
PLR-4 PLAIN LOAD RUNNER ; 4" ROLLER DIA 2" ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # 0009526800

BDI # 737256

Features

Roller Width - Inch: 2
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 101.6
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239405

Price Inventory : In stock
$ 114.93 / each QTY
PTR 4

COMPARE

PTR 4

Description
PTR 4 TRACK ROLLER ; 4" RLR DIA TRB

RBC BEARINGS

Part # PTR4

BDI # 23207621

Features

Roller Width - Inch: 2
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Roller Width - Millimeter: 50.8

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4

Price Inventory : Available to order
$ 117.56 / each QTY
FTR 4

COMPARE

FTR 4

Description
FTR 4 TRACK ROLLER ; POR HEAVY-DUTY STUD-TYPE 4" OD TRB

RBC BEARINGS

Part # FTR4

BDI # 21920453

Features

Roller Width - Inch: 2
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Roller Width - Millimeter: 50.8

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4

Price Inventory : Available to order
$ 164.56 / each QTY
PTRY 4

COMPARE

PTRY 4

Description
PTRY 4 TRACK ROLLER ; POR 4" RLR DIA YOKE STYLE TRB TYPE

RBC BEARINGS

Part # PTRY4

BDI # 23207629

Features

Roller Width - Inch: 2.25
Roller Width - Millimeter: 57.15
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Bore - Millimeter: 31.75
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4
Rolling Element: Taper Roller Bearing - Double Row

Price Inventory : Available to order
$ 184.68 / each QTY