Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 2

Next

Compare
VCF 4 1/2

COMPARE

VCF 4 1/2

Description
VCF 4 1/2 CAM FOLLOWER BEARING ; 4-1/2" ROLLER DIA 2" ROLLER WIDTH

MCGILL

Part # 2444900000

BDI # 344178

Features

Roller Width - Inch: 2
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 114.3
Other Features: End Plug | Black Oxide Coating | Rubber Lip Seals
Global Part Number GPN: 20856

Price Inventory : In stock
$ 234.44 / each QTY
VTR 4 1/2

COMPARE

VTR 4 1/2

Description
VTR 4 1/2 TRACK ROLLER ; 4.5" DIA STUD STYLE TRB

RBC BEARINGS

Part # VTR41/2

BDI # 23207830

Features

Roller Width - Inch: 2
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Roller Width - Millimeter: 50.8

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 114.3
Roller Diameter - Inch: 4.5

Price Inventory : Available to order
$ 171.79 / each QTY
FTR 4 1/2

COMPARE

FTR 4 1/2

Description
FTR 4 1/2 TRACK ROLLER ; 4.5" RLR DIA TRB

RBC BEARINGS

Part # FTR41/2

BDI # 23207655

Features

Roller Width - Inch: 2
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Roller Width - Millimeter: 50.8

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 114.3
Roller Diameter - Inch: 4.5

Price Inventory : Available to order
$ 204.60 / each QTY
VTRY 4 1/2

COMPARE

VTRY 4 1/2

Description
VTRY 4 1/2 TRACK ROLLER ; 4.75" RLR DIA YOKE STYLE BB

RBC BEARINGS

Part # VTRY41/2

BDI # 23207846

Features

Roller Width - Inch: 1.75
Roller Width - Millimeter: 44.45
Roller Surface Profile: V Groove
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 114.3
Roller Diameter - Inch: 4.5
Other Features: Rubber Lip Seal | Carbon Steel Material | Carbon Steel Roller Material
Rolling Element: Taper Roller Bearing - Double Row

Price Inventory : Available to order
$ 191.04 / each QTY
PLR-4-1/2

COMPARE

PLR-4-1/2

Description
PLR-4-1/2 PLAIN LOAD RUNNER ; 4-1/2" ROLLER DIA 2" ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # 0009530400

BDI # 737257

Features

Roller Width - Inch: 2
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 114.3
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239406

Price Inventory : Available to order
$ 197.53 / each QTY