SCH-16-SB
Description
SCH-16-SB STUD TYPE CAM FOLLOWER ; POR 0.5" ROLLER DIA FLAT SURFACE
Part # SCH-16-SB
BDI # 21481916
Features
Roller Width - Inch:
0.375
Thread Size:
1/4-28
Stud Diameter - Inch:
0.25
Stud Diameter - Millimeter:
6.35
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
12.7
Roller Diameter - Inch:
0.5
Other Features:
Full Complement | Stainless Steel | Head-End Lubrication | H1 Food Grade Grease | Synthetic Seals