S 24 LW
Description
S 24 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 3/4" DIA 1/2" WIDTH
Part # S24LW
BDI # 795086
Features
Roller Width - Inch:
0.5
Thread Size:
3/8-24
Stud Diameter - Inch:
0.375
Stud Diameter - Millimeter:
9.525
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
19.05
Roller Diameter - Inch:
0.75
Other Features:
Screwdriver Slot | Adjustable
YCRS-12
Description
YCRS-12 CAM FOLLOWER BEARING ; 3/4IN ROLLER DIA STEEL SEALED
Part # YCRS-12
BDI # 1088963
Features
Roller Width - Inch:
0.5
Roller Width - Millimeter:
12.7
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
19.05
Roller Diameter - Inch:
0.75
Other Features:
Full Complement
Rolling Element:
Needle Bearing
CR12BUU
Description
CR12BUU CAM FOLLOWER ; 3/4" DIA X 1/2" WIDTH ROLLER
Part # CR12BUU
BDI # 1402859
Features
Roller Width - Inch:
0.5
Thread Size:
3/8-24
Stud Diameter - Inch:
0.375
Stud Diameter - Millimeter:
9.525
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
19.05
Other Features:
Caged
Global Part Number GPN:
238211
SCH-24-SB
Description
SCH-24-SB STUD TYPE CAM FOLLOWER ; POR 0.75" ROLLER DIA FLAT SURFACE
Part # SCH-24-SB
BDI # 21481918
Features
Roller Width - Inch:
0.5
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
19.05
Roller Diameter - Inch:
0.75
Other Features:
Full Complement | Stainless Steel | H1 Food Grade Grease | Synthetic Seals
SFH-24A
Description
SFH-24-A CAM FOLLOWER BEARING ; POR 3/4" ROLLER DIA 1/2" ROLLER WIDTH
Part # SFH-24-A
BDI # 20215653
Features
Roller Width - Inch:
0.5
Thread Size:
3/8-24
Stud Diameter - Inch:
0.375
Stud Diameter - Millimeter:
9.525
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
19.05
Roller Diameter - Inch:
0.75
Other Features:
Oil Impregnated Bronze Bushing | Black Oxide Coating | Neverlube Grease