MCFE 26 SB
Description
MCFE 26 SB CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # 1626031401
BDI # 344863
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
26
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20489
KRV26-PP
Description
KRV26-PP STUD TYPE TRACK ROLLER ; 26MM X 10MM X 36MM DBL
Part # KRV26-PP-A
BDI # 1411812
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
26
Other Features:
Full Complement | 3 Stage Sealing
Global Part Number GPN:
240011
KR26-PP-A
Description
KR26-PP-A STUD TYPE TRACK ROLLER ; 26MM X 10MM X 36MM DBL
Part # KR26-PP-A
BDI # 1411798
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
26
Other Features:
Caged | 3 Stage Sealing
Global Part Number GPN:
239984
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1.25
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
26
Other Features:
Caged | Lubri-Disc Seals
Global Part Number GPN:
21078
MCF 26 SBX
Description
MCF 26 SBX CAM FOLLOWER BEARING ; 26MM ROLLER DIA 12MM ROLLER WIDTH
Part # 1626015101
BDI # 344743
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
26
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20929