Page 1 of 2

Next

Compare
KR26-PP-A

COMPARE

KR26-PP-A

Description
KR26-PP-A STUD TYPE TRACK ROLLER ; 26MM X 10MM X 36MM DBL

INA

Part # KR26-PP-A

BDI # 1411798

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 26
Other Features: Caged | 3 Stage Sealing
Global Part Number GPN: 239984

Price Inventory : In stock
$ 62.43 / each QTY
KRV26-PP-A

COMPARE

KRV26-PP-A

Description
KRV26-PP-A STUD TYPE TRACK ROLLER ; 26MM X 10MM X 36MM DBL

INA

Part # KRV26-PP-A

BDI # 1411812

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 26
Other Features: Full Complement | 3 Stage Sealing
Global Part Number GPN: 240011

Price Inventory : In stock
$ 69.13 / each QTY
MCFR 26A SB

COMPARE

MCFR 26A SB

Description
MCFR 26A SB CAM FOLLOWER BEARING ; MCF SERIES

MCGILL

Part # 1626152601

BDI # 344961

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1.25
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 26
Other Features: Caged | Lubri-Disc Seals
Global Part Number GPN: 21078

Price Inventory : Available to order
$ 91.71 / each QTY
KR 26 PP

COMPARE

KR 26 PP

Description
KR 26 PPA CAM FOLLOWER BRG

SKF

Part # KR 26 PP

BDI # 1422904

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 26
Roller Diameter - Inch: 1.024
Other Features: Caged | Polyamide 66 Axial Sliding | 3 Stage Sealing

Price Inventory : Available to order
$ 74.53 / each QTY
MCFE 26 SB

COMPARE

MCFE 26 SB

Description
MCFE 26 SB CAM FOLLOWER BEARING ; NON-RETURNABLE

MCGILL

Part # 1626031401

BDI # 344863

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 26
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20489

Price Inventory : Available to order
$ 143.40 / each QTY