KR32-PP-A
Description
KR32-PP-A STUD TYPE TRACK ROLLER ; 32MM X 12MM X 40MM DBL
Part # KR32-PP-A
BDI # 1411802
Features
Roller Width - Inch:
0.551
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.472
Stud Diameter - Millimeter:
12
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
32
Other Features:
Caged | 3 Stage Sealing
Global Part Number GPN:
239986
Features
Roller Width - Inch:
0.551
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.472
Stud Diameter - Millimeter:
12
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
32
Other Features:
Full Complement | 3 Stage Sealing
Global Part Number GPN:
240013
NART12R
Description
NART12R ROLLER FOLLOWER ; 12MM BORE X 32MM DIA X 14MM W
Part # NART12R
BDI # 515857
Features
Roller Width - Inch:
0.551
Roller Width - Millimeter:
14
Roller Surface Profile:
Crowned
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
32
Roller Diameter - Inch:
1.26
Other Features:
Caged | Non-Separable | With Inner Ring
Global Part Number GPN:
238608
LR5200-X-2Z-TVH-XL
Description
LR5200-X-2Z-TVH-XL X-LIFE TRACK RLR BRG ; 10MM ID X 32MM OD
Part # LR5200-X-2Z-TVH-XL
BDI # 1411851
Features
Roller Width - Inch:
0.551
Roller Width - Millimeter:
14
Roller Surface Profile:
Flat
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
32
Roller Diameter - Inch:
1.26
Global Part Number GPN:
239640
Rolling Element:
Ball Bearing - Double Row
NATR12
Description
NATR12 CAM FOLLOWER BEARING ; YOKE TYPE 1.26IN RLR DIA
Part # NATR12
BDI # 1175530
Features
Roller Width - Inch:
0.551
Roller Width - Millimeter:
14
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
32
Roller Diameter - Inch:
1.26
Other Features:
Caged | With Inner Ring | Gap Seal
Global Part Number GPN:
239722