Page 1 of 3

Next

Compare
NUTR2052-A

COMPARE

NUTR2052-A

Description
NUTR2052-A CAM FOLLOWER BEARING

INA

Part # NUTR2052-A

BDI # 1412410

Features

Roller Width - Inch: 0.945
Roller Width - Millimeter: 24
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 52
Roller Diameter - Inch: 2.047
Other Features: Full Complement | With Inner Ring | Labyrinth Seal
Global Part Number GPN: 239821

Price Inventory : In stock
$ 93.08 / each QTY
NATV25-PP-A

COMPARE

NATV25-PP-A

Description
NATV25-PP-A CAM FOLLOWER BEARING ; 25MM BORE 52MM RLR DIA

INA

Part # NATV25-PP-A

BDI # 1175587

Features

Roller Width - Inch: 0.945
Roller Width - Millimeter: 24
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 52
Roller Diameter - Inch: 2.047
Other Features: Full Complement | With Inner Ring | 3 Stage Sealing
Global Part Number GPN: 239779

Price Inventory : In stock
$ 75.99 / each QTY
LR204-2RSR

COMPARE

LR204-2RSR

Description
LR204-2RSR YOKE TYPE TRACK ROLLER ; 20MM BORE 52MM RLR DIA

INA

Part # LR204-2RSR

BDI # 18316490

Features

Roller Width - Inch: 0.551
Roller Width - Millimeter: 14
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 52
Roller Diameter - Inch: 2.047
Other Features: Lip Seal
Global Part Number GPN: 239614

Price Inventory : In stock
$ 40.25 / each QTY
361204 R

COMPARE

361204 R

Description
361204 R TRACK ROLLER BRG ; 20MMX52MMX14MM

SKF

Part # 361204 R

BDI # 1421603

Features

Roller Width - Inch: 0.551
Roller Width - Millimeter: 14
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 52
Roller Diameter - Inch: 2.047
Other Features: Caged
Rolling Element: Ball Bearing

Price Inventory : Available to order
$ 65.36 / each QTY
MCF 52 SB

COMPARE

MCF 52 SB

Description
MCF 52 SB CAM FOLLOWER BEARING ; MCF SERIES

MCGILL

Part # 1652015001

BDI # 344802

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 52
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20977

Price Inventory : Available to order
$ 194.11 / each QTY