Page 1 of 2

Next

Compare
NUTR35-A

COMPARE

NUTR35-A

Description
NUTR35-A CAM FOLLOWER BEARING ; 35MM BORE 72MM RLR DIA

INA

Part # NUTR35-A

BDI # 18313633

Features

Roller Width - Inch: 1.102
Roller Width - Millimeter: 28
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 72
Roller Diameter - Inch: 2.835
Other Features: Full Complement | With Inner Ring | Labyrinth Seal
Global Part Number GPN: 239832

Price Inventory : In stock
$ 107.31 / each QTY
LR5206-2Z-TVH-XL

COMPARE

LR5206-2Z-TVH-XL

Description
LR5206-2Z-TVH-XL X-LIFE TRACK ROLLER BRG ; 30MM X 72MM X 23.8MM

INA

Part # LR5206-2Z-TVH-XL

BDI # 15048849

Features

Roller Width - Inch: 0.937
Roller Width - Millimeter: 23.8
Roller Surface Profile: Crowned
Enclosure: Metal Shielded
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 72
Roller Diameter - Inch: 2.835
Other Features: Glass-Fiber Reinforced Polyamid Cage Material
Rolling Element: Ball Bearing - Double Row

Price Inventory : Available to order
$ 118.13 / each QTY
CF24-1BUUR

COMPARE

CF24-1BUUR

Description
CF24-1BUUR CAM FOLLOWER ; 72MM DIA X 29MM WIDTH ROLLER

IKO

Part # CF241BUUR

BDI # 513924

Features

Roller Width - Inch: 1.142
Thread Size: M24 X 1.5
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 72
Other Features: Caged
Global Part Number GPN: 237935

Price Inventory : Available to order
$ 140.08 / each QTY
NUKR72-A

COMPARE

NUKR72-A

Description
NUKR72-A STUD TYPE TRACK ROLLER ; 72MM RLR DIA

INA

Part # NUKR72-A

BDI # 1175898

Features

Roller Width - Inch: 1.142
Thread Size: M24 X 1.5
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 72
Other Features: Full Complement | Labyrinth Seals
Global Part Number GPN: 239954

Price Inventory : Available to order
$ 211.52 / each QTY
LR5206-2HRS-TVH-XL

COMPARE

LR5206-2HRS-TVH-XL

Description
LR5206-2HRS-TVH-XL X-LIFE BEARING ; CAM FOLLOWER

INA

Part # LR5206-2HRS-TVH-XL

BDI # 1175334

Features

Roller Width - Inch: 0.937
Roller Width - Millimeter: 23.8
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 72
Roller Diameter - Inch: 2.835
Other Features: Lip Seal
Global Part Number GPN: 239660

Price Inventory : Available to order
$ 106.12 / each QTY