Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 32

Next

Compare
KR80-X-PP-A

COMPARE

KR80-X-PP-A

Description
KR 80 PPXA ; KR 80 PPXA INA

INA

Part # KR80PPX

BDI # 1411804

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 80
Other Features: Caged | 3 Stage Sealing
Global Part Number GPN: 240049

Price Inventory : In stock
Loading Price
QTY
KRV 90 PP

COMPARE

KRV 90 PP

Description
KRV 90 PP CAM FOLLOWER BEARING ; 90MM ROLLER DIAX35MM ROLLER W

SKF

Part # KRV 90 PP

BDI # 1422929

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 90
Roller Diameter - Inch: 3.543
Other Features: Full Complement | 3 Stage Sealing

Price Inventory : In stock
Loading Price
QTY
LFR5208-40-2Z

COMPARE

LFR5208-40-2Z

Description
LFR 5208-40 KDD ; LFR 5208-40 KDD INA

INA

Part # LFR5208-40KDD

BDI # 1411836

Features

Roller Width - Inch: 1.417
Roller Width - Millimeter: 36
Roller Surface Profile: Gothic Arch Groove
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 98
Roller Diameter - Inch: 3.858
Other Features: Gap Seal
Rolling Element: Ball Bearing - Double Row

Price Inventory : In stock
Loading Price
QTY
NUKR40.2SK

COMPARE

NUKR40.2SK

Description
NUKR 40.2SK Koyo

KOYO

Part # NUKR40.2SK

BDI # 1407913

Features

Roller Width - Inch: 2.283
Thread Size: M18 X 1.5
Stud Diameter - Inch: 0.709
Stud Diameter - Millimeter: 18
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 40
Roller Diameter - Inch: 1.575
Other Features: Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : In stock
Loading Price
QTY
LR5307-X-2Z-TVH-XL

COMPARE

LR5307-X-2Z-TVH-XL

Description
LR5307-X-2Z-TVH-XL X-LIFE TRACK ROLLER ; POR NON RETURNABLE 35MM X 90MM X 34.9MM

INA

Part # LR5307-X-2Z-TVH-XL

BDI # 24861622

Features

Roller Width - Inch: 1.374
Roller Width - Millimeter: 34.9
Roller Surface Profile: Flat
Enclosure: Metal Shielded
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 90
Roller Diameter - Inch: 3.543
Other Features: Gap Seals | Glass-Fiber Reinforced Polyamid Cage Material
Rolling Element: Ball Bearing - Double Row

Price Inventory : Request a quotation
Loading Price
QTY