CFH 3 1/2 SB
Description
CFH 3 1/2 SB CAM FOLLOWER BEARING ; 3-1/2" RLR DIA 2" RLR WD
Part # 2340512000
BDI # 347181
Features
Roller Width - Inch:
2
Thread Size:
1-3/4-12
Stud Diameter - Inch:
1.75
Stud Diameter - Millimeter:
44.45
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
88.9
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
22636
FCF 3
Description
FCF 3 CAM FOLLOWER BEARING ; 3" ROLLER DIA 2" ROLLER WIDTH
Part # 2304600000
BDI # 344157
Features
Roller Width - Inch:
2
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
76.2
Other Features:
End Plug | Black Oxide Coating | Rubber Lip Seals
Global Part Number GPN:
20845
PCF 3
Description
PCF 3 CAM FOLLOWER BEARING ; 3" ROLLER DIA 2" ROLLER WIDTH
Part # 2304700000
BDI # 344170
Features
Roller Width - Inch:
2
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
76.2
Other Features:
End Plug | Black Oxide Coating | Rubber Lip Seals
Global Part Number GPN:
20850
CCF 3 1/2 SB
Description
CCF 3 1/2 SB CAM FOLLOWER BEARING ; 3-1/2" RLR DIA 2" RLR WD
Part # 2341112000
BDI # 343884
Features
Roller Width - Inch:
2
Thread Size:
1-3/8-12
Stud Diameter - Inch:
1.375
Stud Diameter - Millimeter:
34.925
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
88.9
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20861
CYR 3 1/2 S
Description
CYR 3 1/2 S CAM FOLLOWER BEARING ; 1-1/8" BORE 3-1/2" RLR DIA 2" RLR WD
Part # 4340110000
BDI # 344141
Features
Roller Width - Inch:
2
Roller Width - Millimeter:
50.8
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
88.9
Roller Diameter - Inch:
3.5
Other Features:
Full Complement | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN:
21280