MCFR 13 S

COMPARE

MCFR 13 S

Description
MCFR 13 S CAM FOLLOWER BEARING ; 13MM ROLLER DIA 9MM ROLLER WIDTH

MCGILL

Part # 1613151000

BDI # 344913

Features

Roller Width - Inch: 0.354
Thread Size: M5 X 0.8
Stud Diameter - Inch: 0.197
Stud Diameter - Millimeter: 5
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 13
Other Features: Caged | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 21032

Price Inventory : Available to order
$ 64.76 / each QTY
MCFR 13 SB

COMPARE

MCFR 13 SB

Description
MCFR 13 SB CAM FOLLOWER BEARING ; 13MM ROLLER DIA 9MM ROLLER WIDTH

MCGILL

Part # 1613155000

BDI # 344914

Features

Roller Width - Inch: 0.354
Thread Size: M5 X 0.8
Stud Diameter - Inch: 0.197
Stud Diameter - Millimeter: 5
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 13
Other Features: Caged | Lubri-Disc Seals
Global Part Number GPN: 21033

Price Inventory : Available to order
$ 64.45 / each QTY
LR50/6-2RSR-HLC

COMPARE

LR50/6-2RSR-HLC

Description
LR50/6-2RSR-HLC TRACK ROLLER BRG ; POR NR/ 6MM X 9MM DBL ROW DBL

INA

Part # LR50/6-2RSR-HLC

BDI # 18316497

Features

Roller Width - Inch: 0.354
Roller Width - Millimeter: 9
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 19
Roller Diameter - Inch: 0.748
Other Features: Lip Seal
Global Part Number GPN: 239628

Price Inventory : Available to order
$ 88.83 / each QTY