SRF 20 SS
Description
SRF 20 SS CAM FOLLOWER BEARING ; 1/2" BORE 1" DIA 0.62" WIDTH
Part # SRF20SS
BDI # 795146
Features
Roller Width - Inch:
0.62
Roller Width - Millimeter:
15.748
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Roller Diameter - Inch:
1
Other Features:
Caged | Without Inner Ring | Seal Lips Facing Outward
Rolling Element:
Needle Bearing