VTRY 4 1/2

COMPARE

VTRY 4 1/2

Description
VTRY 4 1/2 TRACK ROLLER ; 4.75" RLR DIA YOKE STYLE BB

RBC BEARINGS

Part # VTRY41/2

BDI # 23207846

Features

Roller Width - Inch: 1.75
Roller Width - Millimeter: 44.45
Roller Surface Profile: V Groove
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 114.3
Roller Diameter - Inch: 4.5
Other Features: Rubber Lip Seal | Carbon Steel Material | Carbon Steel Roller Material
Rolling Element: Taper Roller Bearing - Double Row

Price Inventory : Available to order
$ 191.04 / each QTY
PTRY 3

COMPARE

PTRY 3

Description
PTRY 3 TRACK ROLLER ; POR 3" RLR DIA YOKE STYLE TRB TYPE

RBC BEARINGS

Part # PTRY3

BDI # 23207598

Features

Roller Width - Inch: 1.75
Roller Width - Millimeter: 44.45
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Bore - Millimeter: 25.4
Roller Diameter - Millimeter: 76.2
Roller Diameter - Inch: 3
Rolling Element: Taper Roller Bearing - Double Row

Price Inventory : Available to order
$ 93.60 / each QTY