Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
KR47-PP

COMPARE

KR47-PP

Description
KR47-PP STUD TYPE TRACK ROLLER ; 20MM ID X 47MM OD

INA

Part # KR47-PP-A

BDI # 1181356

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 47
Other Features: Caged | 3 Stage Sealing
Global Part Number GPN: 239989

Price Inventory : In stock
$ 130.46 / each QTY
MCF 52 SB

COMPARE

MCF 52 SB

Description
MCF 52 SB CAM FOLLOWER BEARING

MCGILL

Part # 1652015001

BDI # 344802

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 52
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20977

Price Inventory : Available to order
$ 194.10 / each QTY
NUKR52-X

COMPARE

NUKR52-X

Description
NUKR52-X STUD TYPE TRACK ROLLER ; 52MM RLR DIA

INA

Part # NUKR52-X-A

BDI # 1175895

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 52
Other Features: Full Complement | Labyrinth Seals
Global Part Number GPN: 240084

Price Inventory : Available to order
$ 124.53 / each QTY
PWKRE52-2RS-XL

COMPARE

PWKRE52-2RS-XL

Description
PWKRE52-2RS-XL X-LIFE TRACK ROLLER ; STUD TYPE

INA

Part # PWKRE52-2RS-XL

BDI # 1176680

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 52
Other Features: Full Complement | Contact Seals
Global Part Number GPN: 239979

Price Inventory : Available to order
$ 294.98 / each QTY
KRV47-PP-A

COMPARE

KRV47-PP-A

Description
KRV47-PP-A STUD TYPE TRACK ROLLER ; 47MM X 20MM X 66MM DBL

INA

Part # KRV47-PP-A

BDI # 1181480

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 47
Other Features: Full Complement | 3 Stage Sealing
Global Part Number GPN: 240016

Price Inventory : Available to order
$ 118.68 / each QTY