Page 1 of 8

Next

Compare
S 24 LW

COMPARE

S 24 LW

Description
S 24 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 3/4" DIA 1/2" WIDTH

RBC BEARINGS

Part # S24LW

BDI # 795086

Features

Roller Width - Inch: 0.5
Thread Size: 3/8-24
Stud Diameter - Inch: 0.375
Stud Diameter - Millimeter: 9.525
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 19.05
Roller Diameter - Inch: 0.75
Other Features: Screwdriver Slot | Adjustable

Price Inventory : In stock
$ 19.32 / each QTY
KR30-PP-A

COMPARE

KR30-PP-A

Description
KR30-PP-A STUD TYPE TRACK ROLLER ; 30MM 12MM X 40MM DBL

INA

Part # KR30-PP-A

BDI # 18315191

Features

Roller Width - Inch: 0.551
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 30
Other Features: Caged | 3 Stage Sealing
Global Part Number GPN: 239985

Price Inventory : In stock
$ 74.08 / each QTY
RNA2202-X-2RSR

COMPARE

RNA2202-X-2RSR

Description
RNA2202-X-2RSR CAM FOLLOWER BEARING ; YOKE TYPE

INA

Part # RNA2202-X-2RSR

BDI # 1177065

Features

Roller Width - Inch: 0.543
Roller Width - Millimeter: 13.8
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Roller Diameter - Inch: 1.378
Other Features: Caged | Without Inner Ring | Lip Seal
Global Part Number GPN: 239874

Price Inventory : In stock
$ 45.91 / each QTY
YCRS-12

COMPARE

YCRS-12

Description
YCRS-12 CAM FOLLOWER BEARING ; 3/4IN ROLLER DIA STEEL SEALED

KOYO

Part # YCRS-12

BDI # 1088963

Features

Roller Width - Inch: 0.5
Roller Width - Millimeter: 12.7
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 19.05
Roller Diameter - Inch: 0.75
Other Features: Full Complement
Rolling Element: Needle Bearing

Price Inventory : In stock
$ 16.21 / each QTY
CR14VBUU

COMPARE

CR14VBUU

Description
CR14VBUU CAM FOLLOWER ; 7/8" DIA X 1/2" WIDTH ROLLER

IKO

Part # CR14VBUU

BDI # 514220

Features

Roller Width - Inch: 0.5
Thread Size: 3/8-24
Stud Diameter - Inch: 0.375
Stud Diameter - Millimeter: 9.525
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 22.225
Other Features: Full Complement
Global Part Number GPN: 238235

Price Inventory : In stock
$ 12.96 / each QTY