Page 1 of 2

Next

Compare
CCF 1/2 N SB

COMPARE

CCF 1/2 N SB

Description
CCF 1/2 N SB CAM FOLLOWER BEARING ; 1/2-4 INCH

MCGILL

Part # 2021172000

BDI # 343870

Features

Roller Width - Inch: 0.344
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20590

Price Inventory : In stock
$ 24.07 / each QTY
CF 1/2 N SB

COMPARE

CF 1/2 N SB

Description
CF 1/2 N SB CAM FOLLOWER BEARING ; 1/2" RLR DIA 11/32" RLR WD

MCGILL

Part # 2020165002

BDI # 343963

Features

Roller Width - Inch: 0.344
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20600

Price Inventory : In stock
$ 19.95 / each QTY
LR608-2RSR

COMPARE

LR608-2RSR

Description
LR608-2RSR CAM FOLLOWER BEARING

INA

Part # LR608-2RSR

BDI # 1175361

Features

Roller Width - Inch: 0.276
Roller Width - Millimeter: 7
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 24
Roller Diameter - Inch: 0.945
Other Features: Miniature | Lip Seal
Global Part Number GPN: 239692

Price Inventory : In stock
$ 27.72 / each QTY
CCF 1/2 N S

COMPARE

CCF 1/2 N S

Description
CCF 1/2 N S CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH

MCGILL

Part # 2021165000

BDI # 343869

Features

Roller Width - Inch: 0.344
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 20589

Price Inventory : Available to order
$ 29.19 / each QTY
MCFR 13 S

COMPARE

MCFR 13 S

Description
MCFR 13 S CAM FOLLOWER BEARING ; 13MM ROLLER DIA 9MM ROLLER WIDTH

MCGILL

Part # 1613151000

BDI # 344913

Features

Roller Width - Inch: 0.354
Thread Size: M5 X 0.8
Stud Diameter - Inch: 0.197
Stud Diameter - Millimeter: 5
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 13
Other Features: Caged | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 21032

Price Inventory : Available to order
$ 64.76 / each QTY