Page 1 of 11

Next

Compare
NUKR90.2SK

COMPARE

NUKR90.2SK

Description
NUKR90.2SK CYLINDRICAL ROLLER BEARING

KOYO

Part # NUKR90.2SK

BDI # 1088260

Features

Roller Width - Inch: 3.937
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 90
Roller Diameter - Inch: 3.543
Other Features: Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : Available to order
Loading Price
QTY
NUKR80.2SK

COMPARE

NUKR80.2SK

Description
NUKR80.2SK CYLINDRICAL ROLLER BEARING

KOYO

Part # NUKR80.2SK

BDI # 1088259

Features

Roller Width - Inch: 3.937
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 80
Roller Diameter - Inch: 3.15
Other Features: Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : Available to order
Loading Price
QTY
NNTR70X180X85-2ZL

COMPARE

NNTR70X180X85-2ZL

Description
NNTR70X180X85-2ZL CAM FOLLOWER BEARING ; NON-RETURNABLE

INA

Part # NNTR70X180X85-2ZL

BDI # 1175811

Features

Roller Width - Inch: 3.268
Roller Width - Millimeter: 83
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 180
Roller Diameter - Inch: 7.087
Other Features: Full Complement | Contact Lip Seal
Global Part Number GPN: 239809

Price Inventory : Available to order
Loading Price
QTY
YCRSR-96

COMPARE

YCRSR-96

Description
YCRSR-96 CAM YOKE ROLLER NEEDLE BEARING ; 2.25" ID X 6.0" OD X 3.25" WD SEALED

CONSOLIDATED BEARING

Part # YCRSR-96

BDI # 22135025

Features

Roller Width - Inch: 3.25
Roller Width - Millimeter: 82.55
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Other Features: Full Complement
Global Part Number GPN: 0

Price Inventory : Available to order
Loading Price
QTY
YCRS-96

COMPARE

YCRS-96

Description
YCRS-96 CAM YOKE ROLLER NEEDLE BEARING

CONSOLIDATED BEARING

Part # YCRS-96

BDI # 210976

Features

Roller Width - Inch: 3.25
Roller Width - Millimeter: 82.55
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Bore - Millimeter: 57.15
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Rolling Element: Needle Bearing

Price Inventory : Available to order
Loading Price
QTY