Page 1 of 10

Next

Compare
MCF 19 SB

COMPARE

MCF 19 SB

Description
MCF 19 SB CAM FOLLOWER BEARING ; 19MM ROLLER DIA 11MM ROLLER WIDTH

MCGILL

Part # 1619015001

BDI # 344718

Features

Roller Width - Inch: 0.433
Thread Size: M8 X 1.25
Stud Diameter - Inch: 0.315
Stud Diameter - Millimeter: 8
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 19
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20907

Price Inventory : In stock
$ 76.80 / each QTY
MCF 22A SB

COMPARE

MCF 22A SB

Description
MCF 22A SB CAM FOLLOWER BEARING ; 22MM ROLLER DIA 12MM ROLLER WIDTH

MCGILL

Part # 1622012601

BDI # 344734

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1.25
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 22
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20921

Price Inventory : In stock
$ 77.56 / each QTY
MCFR 19 SB

COMPARE

MCFR 19 SB

Description
MCFR 19 SB CAM FOLLOWER BEARING ; 19MM ROLLER DIA 11MM ROLLER WIDTH

MCGILL

Part # 1619155001

BDI # 344930

Features

Roller Width - Inch: 0.433
Thread Size: M8 X 1.25
Stud Diameter - Inch: 0.315
Stud Diameter - Millimeter: 8
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 19
Other Features: Caged | Lubri-Disc Seals
Global Part Number GPN: 21049

Price Inventory : In stock
$ 70.85 / each QTY
LR201-X-2RSR

COMPARE

LR201-X-2RSR

Description
LR201-X-2RSR YOKE TYPE TRACK ROLLER ; 12MM ID X 35MM OD X 10MM

INA

Part # LR201-X-2RSR

BDI # 18315105

Features

Roller Width - Inch: 0.394
Roller Width - Millimeter: 10
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Roller Diameter - Inch: 1.378
Other Features: Lip Seals
Rolling Element: Ball Bearing

Price Inventory : In stock
$ 21.23 / each QTY
NATV6-X-PP-A

COMPARE

NATV6-X-PP-A

Description
NATV6-X-PP-A CAM FOLLOWER BEARING ; POR 6MM BORE 19MM RLR DIA

INA

Part # NATV6-X-PP-A

BDI # 1175603

Features

Roller Width - Inch: 0.433
Roller Width - Millimeter: 11
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 19
Roller Diameter - Inch: 0.748
Other Features: Full Complement | With Inner Ring | 3 Stage Sealing
Global Part Number GPN: 239796

Price Inventory : In stock
$ 29.60 / each QTY