CR10V

COMPARE

CR10V

Description
CR10V CAM FOLLOWER ; 5/8" DIA X 13/32" WIDTH ROLLER

IKO

Part # CR10V

BDI # 514187

Features

Roller Width - Inch: 0.406
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 15.875
Other Features: Full Complement | Screwdriver Slot
Global Part Number GPN: 238200

Price Inventory : In stock
$ 10.84 / each QTY
CF 5/8 N SB

COMPARE

CF 5/8 N SB

Description
CF 5/8 N SB CAM FOLLOWER BEARING ; 5/8" RLR DIA 13/32" RLR WD

MCGILL

Part # 2040172000

BDI # 344010

Features

Roller Width - Inch: 0.406
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 15.875
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20629

Price Inventory : Available to order
$ 21.96 / each QTY