PHR-100-A

COMPARE

PHR-100-A

Description
PHR-100-A PLAIN HIGH ROLLER

CARTER MFG

Part # PHR-100-A

BDI # 21481810

Features

Roller Width - Inch: 0.781
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 25.4
Roller Diameter - Inch: 1
Other Features: End Plug | Black Oxide Coating | Radial Contact Lip Seals

Price Inventory : In stock
$ 40.35 / each QTY
PLRS-1

COMPARE

PLRS-1

Description
PLRS-1 PLAIN LOAD RUNNER ; 1" ROLLER DIA 25/32" ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # 0009773400

BDI # 737296

Features

Roller Width - Inch: 0.781
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 25.4
Other Features: Corrosion Resistant | Stainless Steel Tread
Global Part Number GPN: 239445

Price Inventory : In stock
$ 100.72 / each QTY
VTR 1 1/2

COMPARE

VTR 1 1/2

Description
VTR 1 1/2 TRACK ROLLER ; POR 1.5" DIA STUD STYLE BB

RBC BEARINGS

Part # VTR11/2

BDI # 23207818

Features

Roller Width - Inch: 0.781
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Roller Width - Millimeter: 19.837

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 38.1
Roller Diameter - Inch: 1.5

Price Inventory : Available to order
$ 63.85 / each QTY