Page 1 of 2

Next

Compare
CRY44VUU

COMPARE

CRY44VUU

Description
CRY44VUU HEAVY DUTY ROLLER FOLLOWER ; 3/4" BORE X 2-3/4" DIA X 1-1/2" W

IKO

Part # CRY44VUU

BDI # 514564

Features

Roller Width - Inch: 1.5
Roller Width - Millimeter: 38.1
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 69.85
Roller Diameter - Inch: 2.75
Other Features: Full Complement | Non-Separable | With Inner Ring | Black Oxide Coating
Global Part Number GPN: 238594

Price Inventory : In stock
$ 56.96 / each QTY
YCRS-40

COMPARE

YCRS-40

Description
YCRS-40 CAM FOLLOWER BEARING ; 2-1/2IN ROLLER DIA STEEL SEALED

KOYO

Part # YCRS-40

BDI # 1088974

Features

Roller Width - Inch: 1.5
Roller Width - Millimeter: 38.1
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 63.5
Roller Diameter - Inch: 2.5
Other Features: Full Complement
Rolling Element: Needle Bearing

Price Inventory : In stock
$ 59.24 / each QTY
PTRY 2 1/2

COMPARE

PTRY 2 1/2

Description
PTRY 2 1/2 TRACK ROLLER ; 2.5" RLR DIA YOKE STYLE TRB TYPE

RBC BEARINGS

Part # PTRY21/2

BDI # 23207596

Features

Roller Width - Inch: 1.5
Roller Width - Millimeter: 38.1
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Bore - Millimeter: 19.05
Roller Diameter - Millimeter: 63.5
Roller Diameter - Inch: 2.5
Rolling Element: Taper Roller Bearing - Double Row

Price Inventory : Available to order
$ 100.13 / each QTY
S 80 L

COMPARE

S 80 L

Description
S 80 L CAM FOLLOWER BEARING ; NEEDLE ROLLER 2-1/2" DIA 1-1/2" WIDTH

RBC BEARINGS

Part # S80L

BDI # 795133

Features

Roller Width - Inch: 1.5
Thread Size: 1-14
Stud Diameter - Inch: 1
Stud Diameter - Millimeter: 25.4
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 63.5
Roller Diameter - Inch: 2.5
Other Features: Screwdriver Slot | Adjustable

Price Inventory : Available to order
$ 86.04 / each QTY
RBC 2 1/2

COMPARE

RBC 2 1/2

Description
RBC 2 1/2 CAM FOLLOWER BEARING ; 2-1/2" ROLLER DIA 1-1/2" ROLLER WIDTH

RBC BEARINGS

Part # RBC21/2

BDI # 795026

Features

Roller Width - Inch: 1.5
Thread Size: 1-14
Stud Diameter - Inch: 1
Stud Diameter - Millimeter: 25.4
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 63.5
Roller Diameter - Inch: 2.5
Other Features: Center Thrust Ring | Contact Lip Seals

Price Inventory : Available to order
$ 99.99 / each QTY