6205 2RSNRJEM
Description
6205 2RSNRJEM DEEP GROOVE BALL BRG ; 25MM BORE 52MM OD 15MM WD 2-SEALS
Part # 6205 2RSNRJEM
BDI # 21987999
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2821
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
6306 2RSNRJEM
Description
6306 2RSNRJEM DEEP GROOVE BALL BRG ; 30MM BORE 72MM OD 19MM WD 2-SEALS
Part # 6306 2RSNRJEM
BDI # 21988003
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2684
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
6204 2RSNRJEM
Description
6204 2RSNRJEM DEEP GROOVE BALL BRG ; 20MM BORE 47MM OD 14MM WD 2-SEALS
Part # 6204 2RSNRJEM
BDI # 21987995
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
Yes
6305 2RSNRJEM
Description
6305 2RSNRJEM DEEP GROOVE BALL BRG ; 25MM BORE 62MM OD 17MM WD 2-SEALS
Part # 6305 2RSNRJEM
BDI # 21988009
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2690
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
6004-2RSHNR
Description
6004-2RSHNR DEEP GROOVE BALL BRG ; 20MM BORE 42MM OD 12MM WD SR 2 SEALS
Part # 6004-2RSHNR
BDI # 1417461
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes